Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23 gal Plastic Square Rigid Liner, Open, Beige

  • Zoro #: G0072676
  • Mfr #: 4PGT1
$76.92
  • Trash Container Capacity: 23 gal
  • Primary Container Color: Beige
  • Container Basic Material: Plastic
See full product details
This item ships free.

Tough Guy #4PGT1 Specifications

  • Zoro #: G0072676
  • Mfr #: 4PGT1
Trash Container Capacity: 23 gal Primary Container Color: Beige
Container Basic Material: Plastic Top Type: Open
Material: Plastic Capacity: 23 gal.
Top Design: Open Length: 15-5/8"
Color: Beige Width: 15 7/8 in
Includes: Molded In Handles Item: Rigid Liner
Height: 31 in Standards: CA65
Container Shape: Square Finish: polished
Container Mounting Style: Free-Standing Indoor/Outdoor: Indoor
Shape: Square Specific Container Material: Plastic
Series: XDL-90B Width/Diameter: 16 in
Location: Indoor Rigid Liner Material: Plastic
Mobility: Stationary Depth: 16 in
Container Product Grouping: Rigid Liner Lid Opening Mechanism: None
Lid Connection: None Material Grouping: Plastic
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rigid Liner, Square, Open, 23 gal, Beige, Height 31 in, Width/Diameter 16 in, Depth 16 in, Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGT1