Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
23 gal. Plastic Square Rigid Liner, Open, Brown
  • Zoro #: G0072694
  • Mfr #: 4PGT3
$73.72
  • Capacity: 23 gal.
  • Includes: Molded In Handles
  • Color: Brown
See full product details
This item ships free.

Tough Guy #4PGT3 Specifications

  • Zoro #: G0072694
  • Mfr #: 4PGT3
Capacity: 23 gal. Includes: Molded In Handles
Color: Brown Primary Container Color: Brown
Item: Rigid Liner Standards: CA65
Length: 15-5/8" Top Type: Open
Shape: Square Trash Container Capacity: 23 gal.
Indoor/Outdoor: Indoor Container Shape: Square
Material: Plastic Finish: polished
Height: 30-7/8" Container Mounting Style: Free-Standing
Container Basic Material: Plastic Width: 15-7/8"
Top Design: Open Series: XDL-90B
Specific Container Material: Plastic Lid Connection: None
Width/Diameter: 16" Depth: 16"
Mobility: Stationary Material Grouping: Plastic
Rigid Liner Material: Plastic Location: Indoor
Lid Opening Mechanism: None Container Product Grouping: Rigid Liner
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rigid Liner, Square, Open, 23 gal., Brown, Height 31 In., Width/Diameter 16 In., Depth 16 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGT3