23 gal. Gray Plastic Square Trash Can Liners

TOUGH GUY| Zoro #: G0072685| Mfr #: 4PGT2

$77.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Rigid Trash Can Liner
Indoor/Outdoor: Indoor
Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0072685 Mfr #: 4PGT2
Item: Rigid Trash Can LinerIndoor/Outdoor: Indoor
Shape: SquareMaterial: Plastic
Width: 15-7/8"Includes: Molded In Handles
Standards: ULColor: Gray
Length: 15-5/8"Top Design: Open Top
Finish: Frost CoatedHeight: 30-7/8"
Country of Origin (subject to change): China

Description

Open-Top Trash Can, Shape Square, Capacity 23 gal., Color Gray, Height 30-7/8 In., Length 15-5/8 In., Width 15-7/8 In., Top Type Open, Polyethylene Material, Includes Molded In Handles

Reviews