October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

10 gal. Black Rectangular Trash Can

  • Zoro #: G0072825
  • Mfr #: 4PGN8

$14.69 /ea

Order in multiples of 2

Details
  • Top Type: Open
  • Material: Plastic
  • Top Design: Open
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGN8 Specifications

  • Zoro #: G0072825
  • Mfr #: 4PGN8
Top Type: Open Material: Plastic
Top Design: Open Container Shape: Rectangular
Height: 18-1/4" Standards: ADA compliant
Container Mounting Style: Free-Standing Trash Container Capacity: 10 gal.
Primary Container Color: Black Color: Black
Lid Options: No Lid Item: Wastebasket
Container Basic Material: Plastic Opening Closure Type: None
Finish: polished Specific Container Material: Plastic
Trash Can Dia./Width: 12-5/8'' Indoor/Outdoor: Indoor
Receptacle Container Style: Utility Width: 12-5/8''
Length: 16-3/8'' Container Depth: 16-3/8"
Capacity: 10-1/4 gal. Shape: Rectangular
Country of Origin (subject to change): China

Description

Zoro offers trash containers in a variety of shapes, capacities, materials, and mounting styles to meet your needs and preferences. Take a look at the features for Tough Guy Trash Can. Color: Black, Container Shape: Rectangular.

Reviews of Tough Guy #4PGN8