Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
16 gal. Plastic Rectangular Trash Can, Open, Beige
  • Zoro #: G0072353
  • Mfr #: 4PGU5
$49.07
  • Color: Beige
  • Width: 17-3/8"
  • Top Type: Open
See full product details
Orders over $50 ship free.

Tough Guy #4PGU5 Specifications

  • Zoro #: G0072353
  • Mfr #: 4PGU5
Color: Beige Width: 17-3/8"
Top Type: Open Finish: polished
Top Design: Open Material: Plastic
Specific Container Material: Plastic Receptacle Container Style: Utility
Height: 24-7/8" Lid Options: No Lid
For Use With Lid Mfr. Model Number: 4PGP8, 4PGP9, 4PGR1, 4PGR2 For Use With Lid Grainger Item Number: 4PGP8, 4PGP9, 4PGR1, 4PGR2
Trash Can Dia./Width: 20" Container Depth: 11-3/4"
Item: Trash Can Container Basic Material: Plastic
Trash Container Capacity: 16 gal. Indoor/Outdoor: Indoor
Length: 20" Shape: Rectangular
Includes: Molded In Handles Capacity: 15-29/32 gal.
Primary Container Color: Beige Container Shape: Rectangular
Container Mounting Style: Free-Standing Opening Closure Type: None
Standards: CA65 Series: XDL-65A
Lid Opening Mechanism: None Material Grouping: Plastic
Rigid Liner Material: Plastic Location: Indoor
Lid Connection: None Width/Diameter: 20"
Mobility: Stationary Depth: 11"
Container Product Grouping: Trash Can Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can, Rectangular, Open, 16 gal., Beige, Height 25 In., Width/Diameter 20 In., Depth 11 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGU5