October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

10 gal. Gray Rectangular Trash Can

  • Zoro #: G0072843
  • Mfr #: 4PGP1

$14.44

Details
  • Specific Container Material: Plastic
  • Container Basic Material: Plastic
  • Lid Options: No Lid
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGP1 Specifications

  • Zoro #: G0072843
  • Mfr #: 4PGP1
Specific Container Material: Plastic Container Basic Material: Plastic
Lid Options: No Lid Capacity: 10-21/64 gal.
Primary Container Color: Gray Indoor/Outdoor: Indoor
Container Depth: 16-3/8" Color: Gray
Trash Can Dia./Width: 12-5/8'' Top Type: Open
Top Design: Open Trash Container Capacity: 10 gal.
Receptacle Container Style: Utility Opening Closure Type: None
Container Mounting Style: Free-Standing Width: 12-5/8''
Item: Wastebasket Height: 18-1/4"
Shape: Rectangular Length: 16-3/8''
Finish: polished Container Shape: Rectangular
Material: Plastic Country of Origin (subject to change): China

Description

Some of our kitchen trash containers are designed to fit within a pull-out cabinet for discreet storage. Here is some additional information about Tough Guy Trash Can. Color: Gray, Container Shape: Rectangular.

Reviews of Tough Guy #4PGP1