8 gal. Rectangular Blue Trash Can

TOUGH GUY| Zoro #: G0072371| Mfr #: 4PGU7

$44.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0072371 Mfr #: 4PGU7
Container Shape: RectangularTop Design: Open Top
Basic Container Material: PlasticIndoor/Outdoor: Indoor
Opening Closure Type: NoneContainer Mounting Style: Free-Standing
Specific Container Material: PlasticTrash Can Dia./Width: 11"
Lid Options: No LidFeatures: Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
Item: Waste ReceptacleHeight: 24-7/8"
Primary Container Color: BlueTrash Container Capacity: 16 gal.
Includes: Molded In HandlesFinish: Frost Coated
Country of Origin (subject to change): China

Product Description

Waste Receptacle, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 16 gal., Primary Container Color Blue, Height 24-7/8 In., Trash Can Dia./Width 11 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Open Top, Finish Frost Coated, Lid Options No Lid, Includes Molded In Handles

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.