KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16 gal. Gray Plastic Rectangular Trash Can

TOUGH GUY| Zoro #: G0072362| Mfr #: 4PGU6

$49.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Container Color: Gray
Indoor/Outdoor: Indoor
Container Shape: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0072362 Mfr #: 4PGU6
Primary Container Color: GrayIndoor/Outdoor: Indoor
Container Shape: RectangularLid Options: No Lid
Container Mounting Style: Free-StandingContainer Depth: 11"
Specific Container Material: PlasticContainer Style: Utility
Material: PlasticItem: Trash Can
Trash Can Dia./Width: 20"Opening Closure Type: None
Includes: Molded In HandlesTop Design: Open Top
Shape: RectangularHeight: 24-7/8"
Trash Container Capacity: 16 gal.Basic Container Material: Plastic
Color: GrayFinish: Frost Coated
Country of Origin (subject to change): China

Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 16 gal., Primary Container Color Gray, Height 24-7/8 In., Trash Can Dia./Width 11 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Open Top, Finish Frost Coated, Lid Options No Lid, Includes Molded In Handles

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews