KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

18 gal. Beige Plastic Rectangular Trash Can

TOUGH GUY| Zoro #: G1024624| Mfr #: 6YLP3

$130.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Shape: Rectangular
Item: Trash Can
Indoor/Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024624 Mfr #: 6YLP3
Container Shape: RectangularItem: Trash Can
Indoor/Outdoor: IndoorTrash Can Dia./Width: 16"
Height: 25"Container Depth: 16"
Container Style: UtilityStandards: OSHA, FM
Specific Container Material: PlasticOpening Closure Type: Step-On
Container Mounting Style: Free-StandingTop Design: Flat Top
Basic Container Material: PlasticLid Options: Lid Included
Material: PlasticFinish: Smooth
Features: Reinforced Pedal Makes It Hands FreeShape: Rectangular
Primary Container Color: BeigeColor: Beige
Trash Container Capacity: 18 gal.Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 18 gal., Primary Container Color Beige, Height 25 In., Trash Can Dia./Width 16 In., Opening Closure Type Step-On, Container Depth 16 In., Series Step On-Can, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Hinged, Finish Smooth, Lid Options Lid Included, Features Reinforced Pedal Makes It Hands Free, Standards OSHA, FM

Reviews