Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

23 gal. Beige Rectangular Trash Can

  • Zoro #: G0072405
  • Mfr #: 4PGV1

$57.14

Details
  • Material: Plastic
  • Container Mounting Style: Free-Standing
  • Shape: Rectangular
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGV1 Specifications

  • Zoro #: G0072405
  • Mfr #: 4PGV1
Material: Plastic Container Mounting Style: Free-Standing
Shape: Rectangular Container Shape: Rectangular
Primary Container Color: Beige Height: 29-13/16"
Trash Container Capacity: 23 gal. Item: Trash Can
Lid Options: No Lid Indoor/Outdoor: Indoor
Specific Container Material: Plastic Finish: polished
Color: Beige Top Design: Open
Container Basic Material: Plastic Receptacle Container Style: Utility
Opening Closure Type: None Country of Origin (subject to change): China

Description

Trash Can, Indoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 23 gal., Primary Container Color Beige, Height 29-13/16'', Trash Can Dia./Width 11-5/16 In., Opening Closure Type None, Container Depth 20-1/16 In., Basic Container Material Plastic, Specific Container Material Plastic, Top Design Open Top, Finish Frost Coated, Lid Options No Lid, Standards ADA Compliant

Reviews of Tough Guy #4PGV1