KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

23 gal. Beige Plastic Rectangular Trash Can

TOUGH GUY| Zoro #: G0779965| Mfr #: 6GAK1

$177.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Container Shape: Rectangular
Item: Trash Can
Indoor/Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779965 Mfr #: 6GAK1
Container Shape: RectangularItem: Trash Can
Indoor/Outdoor: IndoorTrash Can Dia./Width: 16-1/2"
Height: 31-1/2"Container Depth: 16"
Container Style: UtilityStandards: OSHA, FM
Specific Container Material: LLDPEOpening Closure Type: Step-On
Container Mounting Style: Free-StandingTop Design: Flat
Basic Container Material: PlasticLid Options: Lid Included
Material: PlasticFinish: Smooth
Features: Reinforced Pedal Makes It Hands FreeShape: Rectangular
Primary Container Color: BeigeColor: Beige
Trash Container Capacity: 23 gal.Country of Origin (subject to change): United States

Description

Trash Can, Indoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 23 gal., Primary Container Color Beige, Height 31-1/2 In., Trash Can Dia./Width 16-1/2 In., Opening Closure Type Step-On, Container Depth 16 In., Basic Container Material Plastic, Specific Container Material LLDPE, Top Design Flat Top, Finish Smooth, Lid Options Lid Included, Features Reinforced Pedal Makes It Hands Free, Standards OSHA, FM

Reviews