Tough Guy
23 gal Rectangular Trash Can, Blue, 11 1/2 in Dia, None, Plastic
Mfr # 4PGU9
Zoro # G0072396
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Color Blue
- Material Plastic
- Height 293/4 in
Explore More Products
- RUBBERMAID 13 gal Black Plastic Step-On Wastebasket 1843028
- RUBBERMAID COMMERCIAL 8 gal Slim Jim 8-gal Step-On Container, Red, Plastic; Resin RCP1883564
- GLARO 16 gal Trash Can, Bronze Vein/Satin Brass W-1532BV-BE-W3
- RUBBERMAID COMMERCIAL 22 gal Round Untouchable Round Container, Gray, Linear Low-Density Polyethylene (LLDPE) RCP354600GYCT
- WITT INDUSTRIES Witt Industries 70HTSS 22 Gallon Indoor Rectangular Trash Can With Drop Top 70HTSS
- PANACEA Wire Compost Bin 89560
- SIMPLEHUMAN 16 gal Round Step Can, White, Stainless Steel CW1835
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G RBMDFG354100LGRAY
- JUSTRITE 15 gal Round Trash Can, Gray, 15 in Dia, None, Aluminum 26615G
- RUBBERMAID COMMERCIAL 23 gal Trash Can, Beige, Plastic RUB423CBE
- TJERNLUND PRODUCTS Stainless Steel Burn Box Cage w/Lid for Compost, Trash, Scrap, Yard Waste, Large Incinerator Burn Box L
- Tough Guy Trash Cans