Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23 gal. Plastic Rectangular Trash Can, Open, Gray

  • Zoro #: G0072387
  • Mfr #: 4PGU8

$55.86

  • Color: Gray
  • Width: 11-5/16''
  • Finish: polished
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #4PGU8 Specifications

  • Zoro #: G0072387
  • Mfr #: 4PGU8
Color: Gray Width: 11-5/16''
Finish: polished Top Design: Open
Capacity: 23 gal. Shape: Rectangular
Container Basic Material: Plastic Includes: Molded In Handles
Receptacle Container Style: Utility Container Mounting Style: Free-Standing
Height: 29-13/16" Top Type: Open
Primary Container Color: Gray Length: 20-1/16''
Opening Closure Type: None Lid Options: No Lid
Trash Can Dia./Width: 11-5/16" Item: Trash Can
Series: WallHugger Indoor/Outdoor: Indoor
Container Shape: Rectangular Specific Container Material: Plastic
Container Depth: 20-1/16" Trash Container Capacity: 23 gal.
Material: Plastic Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can, Rectangular, Open, 23 gal., Gray, Height 29-3/4 In., Width/Diameter 11-1/4 In., Depth 20 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGU8