23 gal. Red Plastic Rectangular Trash Can

TOUGH GUY| Zoro #: G2038985| Mfr #: 6GAK2

$171.65 /ea

This item ships free. Details.Standard ground shipping.
Standards: OSHA, FMItem: Trash CanFinish: Smooth
Save 15%. Sign up for Z-mail.


Zoro #: G2038985 Mfr #: 6GAK2
Standards: OSHA, FMItem: Trash Can
Finish: SmoothHeight: 31-1/2"
Basic Container Material: PlasticContainer Shape: Rectangular
Top Design: FlatShape: Rectangular
Primary Container Color: RedContainer Depth: 16"
Opening Closure Type: Step-OnColor: Red
Trash Can Dia./Width: 16-1/2"Trash Container Capacity: 23 gal.
Specific Container Material: PlasticIndoor/Outdoor: Indoor
Lid Options: Lid IncludedFeatures: Reinforced Pedal Makes It Hands Free
Material: PlasticContainer Mounting Style: Free-Standing
Container Style: UtilityCountry of Origin (subject to change): United States


Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 23 gal., Primary Container Color Red, Height 31-1/2 In., Trash Can Dia./Width 16-1/2 In., Opening Closure Type Step-On, Container Depth 16 In., Basic Container Material Plastic, Specific Container Material Plastic, Top Design Flat, Finish Smooth, Lid Options Lid Included, Features Reinforced Pedal Makes It Hands Free, Standards OSHA, FM