Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

10 gal. Beige Rectangular Trash Can

  • Zoro #: G0072834
  • Mfr #: 4PGN9

$14.33

Details
  • Specific Container Material: Plastic
  • Primary Container Color: Beige
  • Container Basic Material: Plastic
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGN9 Specifications

  • Zoro #: G0072834
  • Mfr #: 4PGN9
Specific Container Material: Plastic Primary Container Color: Beige
Container Basic Material: Plastic Shape: Rectangular
Receptacle Container Style: Utility Item: Wastebasket
Standards: ADA compliant Lid Options: No Lid
Container Shape: Rectangular Container Mounting Style: Free-Standing
Opening Closure Type: None Height: 18-1/4"
Trash Can Dia./Width: 12-5/8'' Length: 16-3/8''
Color: Beige Indoor/Outdoor: Indoor
Material: Plastic Top Type: Open
Trash Container Capacity: 10 gal. Container Depth: 16-3/8"
Top Design: Open Width: 12-5/8''
Capacity: 10-1/4 gal. Finish: polished
Country of Origin (subject to change): China

Description

Trash Can, Indoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 10 gal., Primary Container Color Beige, Height 18-1/4'', Trash Can Dia./Width 12-5/8'', Opening Closure Type None, Container Depth 16-3/8 In., Basic Container Material Plastic, Specific Container Material Plastic, Top Design Open Top, Finish Mirror, Lid Options No Lid, Standards ADA Compliant

Reviews of Tough Guy #4PGN9