SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

12 gal. Silver Stainless Steel Round Trash Can

TOUGH GUY| Zoro #: G1173785| Mfr #: 4PGG4

$233.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Container Material: Stainless SteelLid Options: Lid IncludedHeight: 30-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173785 Mfr #: 4PGG4
Specific Container Material: Stainless SteelLid Options: Lid Included
Height: 30-1/2"Material: Stainless Steel
Primary Container Color: SilverFinish: Brushed
Includes: Plastic LinerContainer Shape: Round
Top Design: DomeColor: Silver
Item: Trash CanOpening Closure Type: Swing
Basic Container Material: MetalStandards: ADA compliant
Trash Container Capacity: 12 gal.Indoor/Outdoor: Indoor
Trash Can Dia./Width: 15-1/4"Container Mounting Style: Free-Standing
Shape: RoundContainer Style: Decorative
Country of Origin (subject to change): China

Description

Trash Can, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 12 gal., Primary Container Color Silver, Height 30-1/2 In., Trash Can Dia./Width 15-1/4 In., Opening Closure Type Swing, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Dome Top, Finish Brushed, Lid Options Lid Included, Includes Plastic Liner, Standards ADA Compliant

Reviews