Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14 gal. Gray Stainless Steel Round Trash Can

  • Zoro #: G0041408
  • Mfr #: 35ZA67

$119.05

  • Finish: Brushed
  • Capacity: 14 gal.
  • Height: 23-15/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #35ZA67 Specifications

  • Zoro #: G0041408
  • Mfr #: 35ZA67
Finish: Brushed Capacity: 14 gal.
Height: 23-15/16" Container Shape: Round
Lid Options: No Lid Trash Container Capacity: 14 gal.
Opening Closure Type: None Trash Can Dia./Width: 15"
Item: Trash Can Features: Textured Plastic Open Lid, Plastic Bottom Base Ring, Bag Liner Mounting Ring, 14-Gal. Brushed Stainless Steel Tank,
For Use With Dolly Mfr. Model Number: 1852108 For Use With Lid Grainger Item Number: 35ZA75, 35ZA76
Container Mounting Style: Free-Standing For Use With Lid Mfr. Model Number: 1854108, 1857108
Container Depth: 15" Specific Container Material: Stainless Steel
Color: Silver Container Basic Material: Metal
Material: Stainless Steel Indoor/Outdoor: Indoor
Includes: Open Lid, Bottom Base Ring and Bag Liner Mounting Ring Shape: Round
Receptacle Container Style: Decorative For Use With Dolly Grainger Item Number: 35ZA72
Primary Container Color: Silver Top Design: Open
For Use With: 35ZA72, 35ZA75, 35ZA76 Top Type: Open
Diameter: 15" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can, Round, Open, 14 gal., Silver, Height 24 In., Width/Diameter 15 In., Metal, Stainless Steel, Brushed, Indoor, Stationary, Sold Separately, Snap On, None, Free-Standing

Reviews of Tough Guy #35ZA67