Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

15 gal. Beige Round Trash Can

  • Zoro #: G0072414
  • Mfr #: 4PGF9

$176.48

Details
  • Material: Steel
  • Primary Container Color: Beige
  • Capacity: 15 gal.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGF9 Specifications

  • Zoro #: G0072414
  • Mfr #: 4PGF9
Material: Steel Primary Container Color: Beige
Capacity: 15 gal. Shape: Round
Container Basic Material: Metal Container Mounting Style: Free-Standing
Opening Closure Type: Swing Trash Container Capacity: 15 gal.
Standards: FM and ADA Compliant Length: 15-1/4"
Specific Container Material: Steel Includes: Galvanized Liner
Height: 36" Width: 15-1/4"
Container Shape: Round Color: Beige
Trash Can Dia./Width: 15-1/4" Features: Self-Closing Push Door Controls Odors. Heavy-Gauge, Fire-Safe Steel.
Item: Fire-Resistant Trash Can Top Type: Dome
Lid Options: Lid Included Receptacle Container Style: Decorative
Top Design: Dome Finish: Powder Coated
Indoor/Outdoor: Indoor Country of Origin (subject to change): China

Description

Trash Can, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 15 gal., Primary Container Color Beige, Height 36-1/2 In., Trash Can Dia./Width 15-1/4 In., Opening Closure Type Swing, Basic Container Material Metal, Specific Container Material Steel, Top Design Dome Top, Finish Powder Coated, Lid Options Lid Included, Includes Galvanized Liner

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGF9