PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

15 gal. Silver Round Trash Can

TOUGH GUY| Zoro #: G0709317| Mfr #: 4PGG9

$190.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Container Material: Stainless SteelIndoor/Outdoor: IndoorPrimary Container Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0709317 Mfr #: 4PGG9
Specific Container Material: Stainless SteelIndoor/Outdoor: Indoor
Primary Container Color: SilverShape: Round
Container Style: DecorativeContainer Mounting Style: Free-Standing
Lid Options: No LidIncludes: Galvanized Liner
Container Shape: RoundBasic Container Material: Metal
Trash Container Capacity: 15 gal.Opening Closure Type: None
Color: SilverTop Design: Open Top
Trash Can Dia./Width: 14-3/4"Finish: Brushed
Height: 27-3/4"Item: Trash Can
Country of Origin (subject to change): China

Description

Trash Can, Indoor, Receptacle Container Style Decorative, Container Mounting Style Free-Standing, Container Shape Round, Trash Container Capacity 15 gal., Primary Container Color Silver, Height 27-3/4 In., Trash Can Dia./Width 14-3/4 In., Opening Closure Type None, Basic Container Material Metal, Specific Container Material Stainless Steel, Top Design Open Top, Finish Brushed, Lid Options No Lid, Includes Galvanized Liner

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews