Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

15 gal. White Round Trash Can

  • Zoro #: G0072423
  • Mfr #: 4PGG1

$159.34

Details
  • Trash Container Capacity: 15 gal.
  • Receptacle Container Style: Decorative
  • Top Design: Dome
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGG1 Specifications

  • Zoro #: G0072423
  • Mfr #: 4PGG1
Trash Container Capacity: 15 gal. Receptacle Container Style: Decorative
Top Design: Dome Lid Options: Lid Included
Container Mounting Style: Free-Standing Features: Self-Closing Push Door Controls Odors. Heavy-Gauge, Fire-Safe Steel.
Finish: Powder Coated Trash Can Dia./Width: 15-1/4"
Length: 15-1/4" Specific Container Material: Steel
Container Shape: Round Container Basic Material: Metal
Standards: FM and ADA Compliant Top Type: Dome
Height: 36" Width: 15-1/4"
Opening Closure Type: Swing Item: Fire-Resistant Trash Can
Includes: Galvanized Liner Capacity: 15 gal.
Shape: Round Material: Steel
Color: White Indoor/Outdoor: Indoor
Primary Container Color: White Country of Origin (subject to change): China

Description

Trash containers may not be flashy and exciting, but you can't live without them. Take a look at the features for Tough Guy Fire-Resistant Trash Can. Color: White, Container Shape: Round.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGG1