Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

35 gal. Silver Aluminum Round Trash Can

  • Zoro #: G0072432
  • Mfr #: 4PGH1

$590.71

Details
  • Material: Aluminum
  • Container Mounting Style: Free-Standing
  • Shape: Round
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGH1 Specifications

  • Zoro #: G0072432
  • Mfr #: 4PGH1
Material: Aluminum Container Mounting Style: Free-Standing
Shape: Round Includes: Galvanized Liner
Container Shape: Round Primary Container Color: Silver
Height: 32-1/4" Trash Container Capacity: 35 gal.
Standards: ADA compliant Item: Fire-Resistant Trash Can
Lid Options: No Lid Features: Self-Closing Push Door Controls Odors. Heavy-Gauge, Fire-Safe Steel.
Indoor/Outdoor: Indoor Trash Can Dia./Width: 18"
Specific Container Material: Steel Finish: Satin
Color: Silver Top Design: Open
Container Basic Material: Metal Receptacle Container Style: Decorative
Opening Closure Type: None Country of Origin (subject to change): China

Description

Trash containers may not be flashy and exciting, but you can't live without them. Take a look at the features for this Fire-Resistant Trash Can : MATERIAL: Aluminum, COLOR: Silver, TRASH CONTAINER CAPACITY: 35 gal.

Reviews of Tough Guy #4PGH1