Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

35 gal Aluminum Round Fire-Resistant Trash Can, Open, Silver

  • Zoro #: G0072441
  • Mfr #: 4PGH2
$595.48
  • Top Type: Flat with Top Opening
  • Standards: ADA compliant
  • Trash Container Capacity: 35 gal
See full product details
This item ships free.

Tough Guy #4PGH2 Specifications

  • Zoro #: G0072441
  • Mfr #: 4PGH2
Top Type: Flat with Top Opening Standards: ADA compliant
Trash Container Capacity: 35 gal Length: 18"
Lid Options: No Lid Height: 32 1/4 in
Specific Container Material: Steel Features: Fire-Safe Steel, Heavy-Gauge
Capacity: 35 gal. Opening Closure Type: None
Container Mounting Style: Free-Standing Item: Fire-Resistant Trash Can
Finish: Powder Coated Trash Can Dia./Width: 18"
Container Shape: Round Container Basic Material: Metal
Shape: Round Indoor/Outdoor: Indoor
Receptacle Container Style: Decorative Primary Container Color: Silver
Color: Silver Top Design: Open
Width: 18 in Material: Aluminum
Series: EK9079 HSILV Includes: Galvanized Liner
Width/Diameter: 17 3/4 in Location: Indoor/Outdoor
Lid Connection: None Rigid Liner Material: Galvanized Metal
Mobility: Stationary Container Product Grouping: Fire-Resistant Trash Can
Lid Opening Mechanism: None Material Grouping: Metal
Diameter: 18 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Fire-Resistant Trash Can, Round, Flat with Top Opening, 35 gal, Silver, Height 32 1/4 in, Width/Diameter 17 3/4 in, Metal, Steel, Powder Coated, Indoor/Outdoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGH2