Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
19 gal. Plastic Square Trash Can, Open, Gray
  • Zoro #: G0099766
  • Mfr #: 4PGR8
$32.15
  • Capacity: 19 gal.
  • Shape: Square
  • Includes: Plastic Liner
See full product details
Orders over $50 ship free.

Tough Guy #4PGR8 Specifications

  • Zoro #: G0099766
  • Mfr #: 4PGR8
Capacity: 19 gal. Shape: Square
Includes: Plastic Liner Container Shape: Square
Length: 15-5/8" Height: 21-3/8"
For Use With Lid Grainger Item Number: 4PGP8, 4PGP9, 4PGR1, 4PGR2 Finish: polished
Width: 15-5/8" Receptacle Container Style: Utility
Trash Container Capacity: 19 gal. Indoor/Outdoor: Indoor
Container Mounting Style: Free-Standing Trash Can Dia./Width: 15-3/4"
Container Basic Material: Plastic Item: Trash Can
Top Design: Open Specific Container Material: Plastic
Lid Options: No Lid Color: Gray
Opening Closure Type: None Primary Container Color: Gray
For Use With Lid Mfr. Model Number: 4PGP8, 4PGP9, 4PGR1, 4PGR2 Material: Plastic
Top Type: Open Standards: CA65
Series: XDL-60B Width/Diameter: 15-1/2"
Mobility: Stationary Rigid Liner Material: Plastic
Material Grouping: Plastic Depth: 16"
Lid Connection: None Location: Indoor
Lid Opening Mechanism: None Container Product Grouping: Trash Can
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can, Square, Open, 19 gal., Gray, Height 21 In., Width/Diameter 15-1/2 In., Depth 16 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGR8