KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

35 gal. Beige Square Trash Can

TOUGH GUY| Zoro #: G0072457| Mfr #: 4PGT4

$117.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: The Open Top Style Has A Large Opening For Easy Waste Disposal. Base Of Receptacle Is Designed To Protect Floors.
Specific Container Material: Plastic
Finish: Frost Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0072457 Mfr #: 4PGT4
Features: The Open Top Style Has A Large Opening For Easy Waste Disposal. Base Of Receptacle Is Designed To Protect Floors.Specific Container Material: Plastic
Finish: Frost CoatedTop Design: Open Top
Container Style: UtilityOpening Closure Type: None
Shape: SquarePrimary Container Color: Beige
Lid Options: No LidHeight: 27-5/8"
Color: BeigeStandards: UL
Container Shape: SquareIndoor/Outdoor: Indoor
Trash Container Capacity: 35 gal.Container Mounting Style: Free-Standing
Basic Container Material: PlasticItem: Trash Can
Trash Can Dia./Width: 19-1/2"Country of Origin (subject to change): China

Description

Open-Top Trash Can, Shape Square, Capacity 35 gal., Color Beige, Height 27-5/8 In., Length 19-1/2 In., Width 19-1/2 In., Top Type Open, Polyethylene Material

Reviews