Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

50 gal. Beige Square Trash Can

  • Zoro #: G0072703
  • Mfr #: 4PGT6

$162.87

Details
  • Material: Plastic
  • Container Mounting Style: Free-Standing
  • Shape: Square
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGT6 Specifications

  • Zoro #: G0072703
  • Mfr #: 4PGT6
Material: Plastic Container Mounting Style: Free-Standing
Shape: Square Includes: Molded In Handles
Container Shape: Square Primary Container Color: Beige
For Use With Lid Grainger Item Number: 4PGR3, 4PGR4 Height: 34-1/4"
Trash Container Capacity: 50 gal. Container Depth: 20-5/8"
Item: Trash Can Lid Options: No Lid
Indoor/Outdoor: Indoor Trash Can Dia./Width: 19-1/2"
Specific Container Material: Plastic For Use With Lid Mfr. Model Number: 4PGR3, 4PGR4
Finish: polished Color: Beige
Top Design: Open Container Basic Material: Plastic
Receptacle Container Style: Utility Opening Closure Type: None
Country of Origin (subject to change): China

Description

Trash Can, Square, Open, 10-1/2 gal., Beige, Height 34-1/4 In., Width/Diameter 19-1/2 In., Depth 20-1/2 In., Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGT6