SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

50 gal. Gray Square Trash Can

TOUGH GUY| Zoro #: G0072712| Mfr #: 4PGT7

$163.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Trash CanFinish: Frost CoatedHeight: 34-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0072712 Mfr #: 4PGT7
Item: Trash CanFinish: Frost Coated
Height: 34-1/4"Basic Container Material: Plastic
Lid Options: No LidContainer Shape: Square
Top Design: Open TopShape: Square
Primary Container Color: GrayIncludes: Molded In Handles
Opening Closure Type: NoneColor: Gray
Trash Can Dia./Width: 19-1/2"Trash Container Capacity: 50 gal.
Specific Container Material: PlasticIndoor/Outdoor: Indoor
Standards: ULContainer Mounting Style: Free-Standing
Container Style: UtilityCountry of Origin (subject to change): China

Description

Trash Can, Indoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square, Trash Container Capacity 50 gal., Primary Container Color Gray, Height 34-1/4 In., Trash Can Dia./Width 19-1/2 In., Opening Closure Type None, Basic Container Material Plastic, Specific Container Material Plastic, Top Design Open Top, Finish Frost Coated, Lid Options No Lid, For Use With Lid Grainger Item Number 4PGR3, 4PGR4, For Use With Lid Mfr. Model Number 4PGR3, 4PGR4

Reviews