Trash Can Top, Canopy, Stays Open, Gray

TOUGH GUY| Zoro #: G0337565| Mfr #: 6DMK6

$77.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0337565 Mfr #: 6DMK6
Top Design: CanopyOpening Closure Type: None
Length: 26-1/4"Item: Trash Can Top
Height: 14"Trash Container Capacity: 55 gal.
Specific Container Material: PlasticBasic Container Material: Plastic
Primary Container Color: GrayContainer Shape: Square
Country of Origin (subject to change): United States

Product Description

Dome Top Lid, Color GREY, Length (In.) 26.25, Width (In.) 27.75, Height (In.) 14, Material PLASTIC, For Use With G3405613, Fits Container Size (Gal.) 55 gal.

Product Reviews

Save 15%. Sign up for Z-mail.