Trash Can Top, Dome, Round, Cap. 55 gal.
- Zoro #: G1852011
- Mfr #: 416J28
$208.05
- Series: WR-55
- Specific Container Material: Steel
- Container Shape: Round
Tough Guy #416J28 Specifications
| |
Series: WR-55 | Specific Container Material: Steel |
Container Shape: Round | Color: Black |
Trash Container Capacity: 55 gal. | Trash Can Dia./Width: 36-1/2" |
Item: Trash Can Top | For Use With Trash Can Mfr. Model Number: WR-55 BLK |
For Use With: Mfr No. WR-55 | Primary Container Color: Black |
Height: 13 in | Top Design: Dome Top |
Top Type: Dome with Push Door | Lid Shape: Round |
For Container Capacity: 55 gal | Number of Openings: 0 |
Material Grouping: Metal | Width/Diameter: 36 1/2 in |
Country of Origin (subject to change): United States |
Description
Trash Can Top, Dome with Push Door, 55 gal, Round, Number of Openings 0, Black, Height 13 in, Width/Diameter 36 1/2 in, Metal, Steel