Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Black Trash Can

  • Zoro #: G0041347
  • Mfr #: 35ZA78

$37.22

  • Top Design: Dome Top
  • Color: Black
  • Trash Can Dia./Width: 17-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tough Guy #35ZA78 Specifications

  • Zoro #: G0041347
  • Mfr #: 35ZA78
Top Design: Dome Top Color: Black
Trash Can Dia./Width: 17-1/4" Material: Plastic
For Use With Trash Can Mfr. Model Number: 1138708, 1139208, 1140208 Primary Container Color: Black
For Use With: Mfr. No. 1138708, 1139208, 1140208 Container Shape: Round
Container Basic Material: Plastic For Use With Trash Can Grainger Item Number: 35ZA68, 35ZA69, 35ZA70
Item: Trash Can Top Top Type: Dome with Push Door
Opening Closure Type: Swing Height: 8"
Specific Container Material: Plastic Width/Diameter: 17-1/4"
Depth: 17-1/4" Lid Connection: Hinged
Material Grouping: Plastic Lid Shape: Round
For Container Capacity: 16 to 20 gal. Number of Openings: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Dome with Push Door, 16 to 20 gal., Round, Hinged, Number of Openings 1, Black, Height 8 In., Width/Diameter 17-1/4 In., Depth 17-1/4 In., Plastic, Plastic

Reviews of Tough Guy #35ZA78