Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Round Black Trash Can

  • Zoro #: G0072965
  • Mfr #: 4PGF3

$163.13

Details
  • Includes: -
  • Container Shape: Round
  • Primary Container Color: Black
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGF3 Specifications

  • Zoro #: G0072965
  • Mfr #: 4PGF3
Includes: - Container Shape: Round
Primary Container Color: Black For Use With: -
Item: Trash Can Top Height: 11-1/2"
Standards: FM Approved Trash Container Capacity: 48 gal.
Trash Can Dia./Width: 24-1/2" Specific Container Material: Steel
Opening Closure Type: Swing Color: Blue
Top Design: Dome Top Container Basic Material: Metal
Country of Origin (subject to change): China

Description

Trash Can Top, Dome, 48 gal., Round, Hinged, Number of Openings 1, Blue, EK9686-BL Series, Height 11-1/2 In., Width/Diameter 24-1/2 In., Depth 24-1/2 In., Metal, Steel

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGF3