PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Square Black Trash Can

TOUGH GUY| Zoro #: G0072886| Mfr #: 4PGP5

$11.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Trash Can TopSpecific Container Material: PlasticContainer Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0072886 Mfr #: 4PGP5
Item: Trash Can TopSpecific Container Material: Plastic
Container Shape: SquarePrimary Container Color: Black
Basic Container Material: PlasticHeight: 5"
Length: 16-1/2"Top Design: Dome Top
Opening Closure Type: SwingCountry of Origin (subject to change): China

Description

Self Closing Top, Color Black, Length 16 1/2 In, Width 12 3/4 In, Height 5 In, Material Plastic, For Use With G0072825

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews