KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Half Round Black Trash Can

TOUGH GUY| Zoro #: G0324152| Mfr #: 4PGR5

$78.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Container Material: Plastic
Container Shape: Half-Round
Opening Closure Type: Swing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324152 Mfr #: 4PGR5
Basic Container Material: PlasticContainer Shape: Half-Round
Opening Closure Type: SwingHeight: 9"
Trash Can Dia./Width: 12-1/2"Length: 21-1/2"
Specific Container Material: PlasticTrash Container Capacity: 21 gal.
Primary Container Color: BlackCountry of Origin (subject to change): China

Description

Trash Can Top, Top Design Dome, Opening Closure Type Swing, Half-Round, Primary Container Color Black, Trash Can Dia./Width 12-1/2 In., Length 21-1/2 In., Height 9 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With -, Trash Container Capacity 21 gal., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews