Trash Can Top, Dome, Swing Closure, Black

TOUGH GUY| Zoro #: G1381624| Mfr #: 6DMJ8

$117.01 /ea

This item ships free. DetailsStandard ground shipping
Details:
For Use With: 4UAV5, 5DMT2, 5DMT3, 5DMT4, 5DMT5, 5DMT6, 5DMT7, 5DMT8
Height: 17-1/4"
Item: Trash Can Top
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1381624 Mfr #: 6DMJ8
Item: Trash Can TopHeight: 17-1/4"
Trash Container Capacity: 32 gal.Trash Can Dia./Width: 22"
Specific Container Material: PlasticBasic Container Material: Plastic
Primary Container Color: BlackContainer Shape: Round
Opening Closure Type: SwingCountry of Origin (subject to change): United States

Product Description

Dome Top Lid, Color BLACK, Dia. (In.) 22, Height (In.) 17.25, Material PLASTIC, For Use With G0340024, G0160081, G0160097, G0160106, G0160115, G0160124, G0160282, G0160291, Fits Container Size (Gal.) 32 gal.

Product Reviews