Trash Can Top, Dome, Swing Closure, Black

TOUGH GUY| Zoro #: G1159051| Mfr #: 6DMK1

$111.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159051 Mfr #: 6DMK1
Trash Can Dia./Width: 26"Specific Container Material: Plastic
Basic Container Material: PlasticPrimary Container Color: Black
Container Shape: RoundTop Design: Dome
Opening Closure Type: SwingItem: Trash Can Top
Trash Container Capacity: 44 gal.Height: 17-1/2"
Country of Origin (subject to change): United States

Product Description

Dome Top Lid, Color BLACK, Dia. (In.) 26, Height (In.) 17.5, Material PLASTIC, For Use With G2138586, G0160133, G0160142, G0160151, G0160167, G0160176, G0160307, G0160316, G0160185, G0160194, G0160203, G0160212, G0160221, Fits Container Size (Gal.) 44 gal.

Product Reviews

Save 15%. Sign up for Z-mail.