Trash Can Top, Dome, Swing Closure, Blue

TOUGH GUY |Zoro #: G1502645|Mfr #: 6DMJ7

$72.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1502645 Mfr #: 6DMJ7
Primary Container Color: BlueContainer Shape: Round
Top Design: DomeOpening Closure Type: Swing
Material: PlasticItem: Trash Can Top
Height: 17-1/4"Trash Container Capacity: 32 gal.
Trash Can Dia./Width: 22"Country of Origin (subject to change): United States

Product Description

Dome Top Lid, Color BLUE, Dia. (In.) 22, Height (In.) 17.25, Material PLASTIC, For Use With G0340024, G0160081, G0160097, G0160106, G0160115, G0160124, G0160282, G0160291, Fits Container Size (Gal.) 32 gal.

Product Reviews

Save 15% when you sign up for Z-mail.