SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trash Can Top, Dome, Swing Closure, Gray

TOUGH GUY| Zoro #: G0159354| Mfr #: 5DMV7

$93.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Container Color: GrayStandards: FM ApprovedBasic Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159354 Mfr #: 5DMV7
Primary Container Color: GrayStandards: FM Approved
Basic Container Material: PlasticItem: Trash Can Top
Trash Container Capacity: 32 gal.Height: 17-1/4"
Trash Can Dia./Width: 22"For Use With: 4UAV5, 5DMT2, 5DMT3, 5DMT4, 5DMT5, 5DMT6, 5DMT7, 5DMT8
Top Design: Dome TopOpening Closure Type: Swing
Specific Container Material: PlasticContainer Shape: Round
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Dome Top, Opening Closure Type Swing, Round, Primary Container Color Gray, Trash Can Dia./Width 22 In., Height 17-1/4 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 32 gal., Standards FM Approved

Reviews