KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trash Can Top, Dome, Swing Closure, Gray

TOUGH GUY| Zoro #: G0159336| Mfr #: 5DMV9

$49.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Container Material: Plastic
Basic Container Material: Plastic
Primary Container Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159336 Mfr #: 5DMV9
Specific Container Material: PlasticBasic Container Material: Plastic
Primary Container Color: GrayOpening Closure Type: Swing
Trash Container Capacity: 44 gal.Item: Trash Can Top
For Use With: 4UAV6, 5DMT9, 5DMU0, 5DMU1, 5DMU2, 5DMU3, 5DMU4, 5DMU5, 5DMU7, 5DMU8, 5DMU9, 5DMV0, 5DMV1Container Shape: Round
Height: 17-1/2"Top Design: Dome Top
Standards: FM ApprovedTrash Can Dia./Width: 26"
Country of Origin (subject to change): United States

Description

Trash Can Top, Top Design Dome Top, Opening Closure Type Swing, Round, Primary Container Color Gray, Trash Can Dia./Width 26 In., Height 17-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With 4UAV6, 5DMT9, 5DMU0, 5DMU1, 5DMU2, 5DMU3, 5DMU4, 5DMU5, 5DMU7, 5DMU8, 5DMU9, 5DMV0, 5DMV1, Trash Container Capacity 44 gal., Standards FM Approved

Reviews