Trash Can Top, Dome, Swing Closure, Gray

TOUGH GUY| Zoro #: G0159311| Mfr #: 5DMW1

$135.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0159311 Mfr #: 5DMW1
Trash Can Dia./Width: 27"Specific Container Material: Plastic
Basic Container Material: PlasticPrimary Container Color: Gray
Container Shape: RoundOpening Closure Type: Swing
Item: Trash Can TopStandards: FM Approved
Height: 17-3/4"Trash Container Capacity: 55 gal.
Country of Origin (subject to change): United States

Product Description

Trash Can Top, Top Design Dome, Opening Closure Type Swing, Round, Primary Container Color Gray, Trash Can Dia./Width 27 In., Height 17-3/4 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 55 gal., Standards FM Approved
Save 15%. Sign up for Z-mail.