Round Green Trash Can

TOUGH GUY| Zoro #: G0072947| Mfr #: 4PGF1

$161.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0072947 Mfr #: 4PGF1
For Use With: -Opening Closure Type: Swing
Standards: FM ApprovedItem: Trash Can Top
Trash Container Capacity: 55 gal.Height: 11-1/2"
Includes: -Trash Can Dia./Width: 24-1/2"
Specific Container Material: SteelBasic Container Material: Metal
Primary Container Color: GreenContainer Shape: Round
Top Design: DomeCountry of Origin (subject to change): China

Product Description

Trash Can Top, Top Design Dome, Opening Closure Type Swing, Round, Primary Container Color Green, Trash Can Dia./Width 24-1/2 In., Height 11-1/2 In., Basic Container Material Metal, Specific Container Material Steel, For Use With -, Trash Container Capacity 55 gal., Includes -, Standards FM Approved

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.