Trash Can Top, Dome, Swing Closure, Red

TOUGH GUY| Zoro #: G0159345| Mfr #: 5DMW0

$111.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0159345 Mfr #: 5DMW0
For Use With: 4UAV6, 5DMT9, 5DMU0, 5DMU1, 5DMU2, 5DMU3, 5DMU4, 5DMU5, 5DMU7, 5DMU8, 5DMU9, 5DMV0, 5DMV1Trash Can Dia./Width: 26"
Specific Container Material: PlasticBasic Container Material: Plastic
Primary Container Color: RedContainer Shape: Round
Top Design: DomeOpening Closure Type: Swing
Standards: FM ApprovedItem: Trash Can Top
Trash Container Capacity: 44 gal.Height: 17-1/2"
Country of Origin (subject to change): United States

Product Description

Trash Can Top, Top Design Dome, Opening Closure Type Swing, Round, Primary Container Color Red, Trash Can Dia./Width 26 In., Height 17-1/2 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With 4UAV6, 5DMT9, 5DMU0, 5DMU1, 5DMU2, 5DMU3, 5DMU4, 5DMU5, 5DMU7, 5DMU8, 5DMU9, 5DMV0, G0160221, Trash Container Capacity 44 gal., Standards FM Approved

Product Reviews

Save 15%. Sign up for Z-mail.