LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Trash Can Top, Dome, Swing Closure, Red

TOUGH GUY| Zoro #: G0159327| Mfr #: 5DMW2

$140.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0159327 Mfr #: 5DMW2
Trash Can Dia./Width: 29"Specific Container Material: Plastic
Basic Container Material: PlasticPrimary Container Color: Red
Container Shape: RoundOpening Closure Type: Swing
Item: Trash Can TopStandards: FM Approved
Height: 17-3/4"Trash Container Capacity: 55 gal.
Country of Origin (subject to change): United States

Product Description

Trash Can Top, Top Design Dome, Opening Closure Type Swing, Round, Primary Container Color Red, Trash Can Dia./Width 29 In., Height 17-3/4 In., Basic Container Material Plastic, Specific Container Material Plastic, Trash Container Capacity 55 gal., Standards FM Approved

Product Reviews

Save 15%. Sign up for Z-mail.