Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Square Beige Trash Can

  • Zoro #: G0072877
  • Mfr #: 4PGP4

$10.89

Details
  • Container Basic Material: Plastic
  • For Use With: 4PGN8
  • For Use With Trash Can Grainger Item Number: 4PGN8, 4PGN9, 4PGP1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tough Guy #4PGP4 Specifications

  • Zoro #: G0072877
  • Mfr #: 4PGP4
Container Basic Material: Plastic For Use With: 4PGN8
For Use With Trash Can Grainger Item Number: 4PGN8, 4PGN9, 4PGP1 For Use With Trash Can Mfr. Model Number: 4PGN8, 4PGN9, 4PGP1
Item: Trash Can Top Height: 5"
Specific Container Material: Plastic Opening Closure Type: Swing
Length: 16-1/2" Color: Beige
Top Design: Dome Top Primary Container Color: Beige
Container Shape: Square Top Type: Swing
Country of Origin (subject to change): China

Description

Trash Can Top, Dome, 10-1/2 gal., Square, Hinged, Number of Openings 1, Tan, XDL-30-7 Series, Height 5 In., Width/Diameter 12-3/4 In., Depth 11-1/4 In., Plastic, Plastic

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGP4