Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Black Trash Can

  • Zoro #: G0041356
  • Mfr #: 35ZA76

$33.35

  • Opening Closure Type: Swing
  • Top Type: Swing
  • Material: Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #35ZA76 Specifications

  • Zoro #: G0041356
  • Mfr #: 35ZA76
Opening Closure Type: Swing Top Type: Swing
Material: Plastic Item: Trash Can Top
Top Design: Dome Top Specific Container Material: Plastic
Trash Can Dia./Width: 15" Color: Black
Container Basic Material: Plastic For Use With Trash Can Mfr. Model Number: 1134208, 1134708, 1135708, 1137208
For Use With Trash Can Grainger Item Number: 35ZA64, 35ZA65, 35ZA66, 35ZA67 Primary Container Color: Black
For Use With: Mfr. No. 1134208, 1134708, 1135708, 1137208 Container Shape: Round
Height: 8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Dome, 10 - 14 gal., Round, Hinged, Number of Openings 1, Black, Height 8 In., Width/Diameter 15 In., Depth 15 In., Plastic, Plastic

Reviews of Tough Guy #35ZA76