Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Brown Trash Can

  • Zoro #: G0099732
  • Mfr #: 4PGP8

$41.11

  • Top Design: Drop Top
  • Trash Can Dia./Width: 16-1/4"
  • Container Basic Material: Plastic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tough Guy #4PGP8 Specifications

  • Zoro #: G0099732
  • Mfr #: 4PGP8
Top Design: Drop Top Trash Can Dia./Width: 16-1/4"
Container Basic Material: Plastic Height: 5"
Color: Brown Opening Closure Type: Swing
Specific Container Material: Plastic Item: Trash Can Top
For Use With Trash Can Mfr. Model Number: 4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3 Length: 16-1/4"
Container Shape: Square Primary Container Color: Brown
Top Type: Drop For Use With Trash Can Grainger Item Number: 4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3
Width: 16-1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trash Can Top, Dome, 23 gal., Square, Hinged, Number of Openings 1, Brown, XDL-60-8 Series, Height 5 In., Width/Diameter 16-1/4 In., Depth 16-1/4 In., Plastic, Plastic

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Tough Guy #4PGP8