BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rectangle Gray Trash Can

TOUGH GUY| Zoro #: G2259056| Mfr #: 4PGU1

$41.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Opening Closure Type: SwingLength: 20-3/8"Container Shape: Rectangular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259056 Mfr #: 4PGU1
Opening Closure Type: SwingLength: 20-3/8"
Container Shape: RectangularTop Design: Drop Top
Height: 4-3/4"Item: Trash Can Top
Basic Container Material: PlasticTrash Can Dia./Width: 11-1/2"
Specific Container Material: PlasticPrimary Container Color: Gray
Country of Origin (subject to change): China

Description

Trash Can Top, Top Design Drop Top, Opening Closure Type Swing, Rectangular, Primary Container Color Gray, Trash Can Dia./Width 11-1/2 In., Length 20-3/8 In., Height 4-3/4 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With Trash Can Grainger Item Number 4PGU5, 4PGU6, 4PGU7, 4PGU8, 4PGU9, 4PGV1, For Use With Trash Can Mfr. Model Number 4PGU5, 4PGU6, 4PGU7, 4PGU8, 4PGU9, 4PGV1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews