BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Square Beige Trash Can

TOUGH GUY| Zoro #: G0099741| Mfr #: 4PGP9

$39.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Opening Closure Type: SwingLength: 16-1/4"Container Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099741 Mfr #: 4PGP9
Opening Closure Type: SwingLength: 16-1/4"
Container Shape: SquareTop Design: Drop Top
Height: 5"Item: Trash Can Top
Basic Container Material: PlasticTrash Can Dia./Width: 16-1/4"
Specific Container Material: PlasticPrimary Container Color: Beige
Country of Origin (subject to change): China

Description

Trash Can Top, Top Design Drop Top, Opening Closure Type Swing, Square, Primary Container Color Beige, Trash Can Dia./Width 16-1/4 In., Length 16-1/4 In., Height 5 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With Trash Can Grainger Item Number 4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3, For Use With Trash Can Mfr. Model Number 4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews