*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Black Trash Can

TOUGH GUY| Zoro #: G0159966| Mfr #: 4YKL4

$57.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Container Material: Plastic
Container Shape: Round
Item: Trash Can Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159966 Mfr #: 4YKL4
Basic Container Material: PlasticContainer Shape: Round
Item: Trash Can TopTrash Can Dia./Width: 22"
Height: 2"For Use With: 4YKJ3, 4YKJ4, 4YKJ5, 4YKJ6, 4YKJ7
Top Design: Flat TopSpecific Container Material: Plastic
Opening Closure Type: Snap-OnStandards: FDA Approved
Primary Container Color: BlackCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Black, Trash Can Dia./Width 22 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With 4YKJ3, 4YKJ4, 4YKJ5, 4YKJ6, 4YKJ7, Standards FDA Approved

Reviews