KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Black Trash Can

TOUGH GUY| Zoro #: G0160027| Mfr #: 4YKL5

$61.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA Approved
Basic Container Material: Plastic
Trash Can Dia./Width: 25-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0160027 Mfr #: 4YKL5
Standards: FDA ApprovedBasic Container Material: Plastic
Trash Can Dia./Width: 25-1/4"Height: 2"
Item: Trash Can TopFor Use With: 4YKJ8, 4YKJ9, 4YKK1, 4YKK2
Specific Container Material: PlasticOpening Closure Type: Snap-On
Container Shape: RoundTop Design: Flat Top
Primary Container Color: BlackCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Black, Trash Can Dia./Width 25-1/4 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, For Use With 4YKJ8, 4YKJ9, 4YKK1, 4YKK2, Standards FDA Approved

Reviews