DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Round Blue Trash Can

TOUGH GUY| Zoro #: G0159923| Mfr #: 4YKK5

$60.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Container Color: Blue
Standards: FDA Approved
Basic Container Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159923 Mfr #: 4YKK5
Primary Container Color: BlueStandards: FDA Approved
Basic Container Material: PlasticSpecific Container Material: Plastic
Height: 2"Trash Can Dia./Width: 22"
For Use With: 4YKE3, 4YKE4, 4YKE5, 4YKE6, 4YKE7Top Design: Flat Top
Opening Closure Type: Snap-OnItem: Trash Can Top
Container Shape: RoundCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Blue, Trash Can Dia./Width 22 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, Standards FDA Approved

Reviews