SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Round Blue Trash Can

TOUGH GUY| Zoro #: G0159984| Mfr #: 4YKK6

$65.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA ApprovedContainer Shape: RoundHeight: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0159984 Mfr #: 4YKK6
Standards: FDA ApprovedContainer Shape: Round
Height: 2"Top Design: Flat Top
Item: Trash Can TopFor Use With: 4YKE8, 4YKE9, 4YKF1, 4YKF2
Primary Container Color: BlueTrash Can Dia./Width: 25-1/4"
Specific Container Material: PlasticBasic Container Material: Plastic
Opening Closure Type: Snap-OnCountry of Origin (subject to change): United States

Description

Trash Can Top, Top Design Flat Top, Opening Closure Type Snap-On, Round, Primary Container Color Blue, Trash Can Dia./Width 25-1/4 In., Height 2 In., Basic Container Material Plastic, Specific Container Material Plastic, Standards FDA Approved

Reviews